Motion
VS130 SPACER ELEMENT

REXNORD INC
VS130 SPACER ELEMENT

7392710 Viva Spacer Elastomeric Element - VS130
MI ITEM #02354375
MFR #VS130 SPACER ELEMENT
Price$483.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS130 SPACER ELEMENT

7392710 Viva Spacer Elastomeric Element - VS130
MI ITEM #02354375
MFR #VS130 SPACER ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$483.06/each

Specifications

Dimensions

  • Coupling Diameter
    129 mm
  • Coupling Size Code
    VS130
  • Outside Diameter  
    129 mm
  • Overall Length
    5.0787 in
  • Weight
    2.6 kg

Details

  • Additional Details
    Rexnord VS Series Elements size(s) VS130 spacer style with metric capscrews and standard shoe coating in Polyurethane (Yellow) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    2.31 hp
  • Manufacturer Catalog Number
    7392710
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    5100 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    1451.5148 lb·in
  • UPC_NO
    793699252972

Overview

Mfr description
7392710 VS130 SPACER ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought