Motion
VS170 SPACER ELEMENT

REXNORD INC
VS170 SPACER ELEMENT

7392714 Viva Spacer Elastomeric Element - VS170
Mi Item #02354379
MFR #VS170 SPACER ELEMENT
Price$567.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS170 SPACER ELEMENT

7392714 Viva Spacer Elastomeric Element - VS170
Mi Item #02354379
MFR #VS170 SPACER ELEMENT

Mfr description
7392714 VS170 SPACER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$567.86/each

Specifications

Dimensions

  • Coupling Diameter
    168 mm
  • Coupling Size Code
    VS170
  • Outside Diameter  
    168 mm
  • Overall Length
    6.6141 in
  • Weight
    5.1 kg

Details

  • Additional Details
    Rexnord VS Series Elements size(s) VS170 spacer style with metric capscrews and standard shoe coating in Polyurethane (Yellow) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    4.32 hp
  • Manufacturer Catalog Number
    7392714
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    4800 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    2726.0156 lb·in
  • UPC_NO
    793699252989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)