Specifications
Dimensions
- Coupling Size Code170
Details
- Coupling StyleSpacer
- Element TypeSpacer
- Manufacturer Catalog Number7392714R
- Manufacturer Upc Number793699307269
- Product TypeTire Coupling Tires & Flexible Elements
- SeriesVS
- UPC_NO793699307269
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)