Motion
VS190 SPACER ELEMENT

REXNORD INC
VS190 SPACER ELEMENT

7392718 Viva Spacer Elastomeric Element - VS190
Mi Item #02354382
MFR #VS190 SPACER ELEMENT
Price$759.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS190 SPACER ELEMENT

7392718 Viva Spacer Elastomeric Element - VS190
Mi Item #02354382
MFR #VS190 SPACER ELEMENT

Mfr description
7392718 VS190 SPACER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$759.08/each

Specifications

Dimensions

  • Coupling Diameter
    190 mm
  • Coupling Size Code
    VS190
  • Outside Diameter  
    190 mm
  • Overall Length
    7.4803 in
  • Weight
    6.6 kg

Details

  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    5.80 hp
  • Manufacturer Catalog Number
    7392718
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    4600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    3646.4884 lb·in
  • UPC_NO
    793699252996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)