Motion
VS215 SPACER ELEMENT

REXNORD INC
VS215 SPACER ELEMENT

7392722 Viva Spacer Elastomeric Element - VS215
MI ITEM #02354386
MFR #VS215 SPACER ELEMENT
Price$930.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS215 SPACER ELEMENT

7392722 Viva Spacer Elastomeric Element - VS215
MI ITEM #02354386
MFR #VS215 SPACER ELEMENT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$930.49/each

Specifications

Dimensions

  • Coupling Diameter
    213 mm
  • Coupling Size Code
    VS215
  • Outside Diameter  
    213 mm
  • Overall Length
    8.3858 in
  • Weight
    11.1 kg

Details

  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    9.32 hp
  • Manufacturer Catalog Number
    7392722
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    4300 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    5859.1634 lb·in
  • UPC_NO
    793699253009

Overview

Mfr description
7392722 VS215 SPACER ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought