Motion
VS245-R ELEMENT W/RINGS

REXNORD INC
VS245-R ELEMENT W/RINGS

7392726R Flexible Spacer Element - VS Series, 245 Coupling Size
MI ITEM #02354391
MFR #VS245-R ELEMENT W/RINGS
Price$2,418.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS245-R ELEMENT W/RINGS

7392726R Flexible Spacer Element - VS Series, 245 Coupling Size
MI ITEM #02354391
MFR #VS245-R ELEMENT W/RINGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,418.07/each

Specifications

Dimensions

  • Coupling Size Code
    245

Details

  • Coupling Style
    Spacer
  • Element Type
    Spacer
  • Manufacturer Catalog Number
    7392726R
  • Manufacturer Upc Number
    793699307306
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS
  • UPC_NO
    793699307306

Overview

Mfr description
7392726R VS245-R ELEMENT W/RINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought