Motion
VS290 SPACER ELEMENT

REXNORD INC
VS290 SPACER ELEMENT

7392730 Viva Spacer Elastomeric Element - VS290
Mi Item #02354393
MFR #VS290 SPACER ELEMENT
Price$1,375.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VS290 SPACER ELEMENT

7392730 Viva Spacer Elastomeric Element - VS290
Mi Item #02354393
MFR #VS290 SPACER ELEMENT

Mfr description
7392730 VS290 SPACER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,375.70/each

Specifications

Dimensions

  • Coupling Diameter
    290 mm
  • Coupling Size Code
    VS290
  • Outside Diameter  
    290 mm
  • Overall Length
    11.4173 in
  • Weight
    28.7 kg

Details

  • Additional Details
    Rexnord VS Series Elements size(s) VS290 spacer style with metric capscrews and standard shoe coating in Polyurethane (Yellow) material for elastomeric couplings.
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Element Material
    Polyurethane
  • Element Type
    Spacer
  • Horsepower @ 100 RPM
    19.88 hp
  • Manufacturer Catalog Number
    7392730
  • Material
    Polyurethane (Yellow)
  • Maximum Speed
    3900 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    VS Series Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    12497.1884 lb·in
  • UPC_NO
    793699253023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)