Specifications
Dimensions
- Coupling Size Code110
Details
- Element TypeSpacer
- Manufacturer Catalog Number7392702X
- Manufacturer Upc Number793699307313
- Product TypeTire Coupling Tires & Flexible Elements
- SeriesViva
- UPC_NO793699307313
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)