Overview
Mfr description
7392706X VSX125-R EX SPACER ELEMNT
Specifications
- SeriesViva
- Coupling Size Code125
- Element TypeSpacer
- Manufacturer Catalog Number7392706X
- Manufacturer Upc Number793699307320
- UPC_NO793699307320
- Product TypeTire Coupling Tires & Flexible Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data