Motion
VSX215-R EX SPACER ELEMNT

REXNORD INC
VSX215-R EX SPACER ELEMNT

Spacer Element - Viva Series, 215 Coupling Size
MI ITEM #02354406
MFR #VSX215-R EX SPACER ELEMNT
Your Price$1,984.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VSX215-R EX SPACER ELEMNT

Spacer Element - Viva Series, 215 Coupling Size
MI ITEM #02354406
MFR #VSX215-R EX SPACER ELEMNT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,984.01/each(List $2,281.62)

Overview

Mfr description
7392722X VSX215-R EX SPACER ELEMNT

Specifications

  • Series
    Viva
  • Coupling Size Code
    215
  • Element Type
    Spacer
  • Manufacturer Catalog Number
    7392722X
  • Manufacturer Upc Number
    793699307375
  • UPC_NO
    793699307375
  • Weight
    9.21 lbs
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought