Motion
VSX245-R EX SPACER ELEMNT

REXNORD INC
VSX245-R EX SPACER ELEMNT

Spacer Element - Viva Series, 245 Coupling Size
Mi Item #02354407
MFR #VSX245-R EX SPACER ELEMNT
Price$2,731.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
VSX245-R EX SPACER ELEMNT

Spacer Element - Viva Series, 245 Coupling Size
Mi Item #02354407
MFR #VSX245-R EX SPACER ELEMNT

Mfr description
7392726X VSX245-R EX SPACER ELEMNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,731.07/each

Specifications

Dimensions

  • Coupling Size Code
    245
  • Weight
    12.09 lbs

Details

  • Element Type
    Spacer
  • Manufacturer Catalog Number
    7392726X
  • Manufacturer Upc Number
    793699307382
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Viva
  • UPC_NO
    793699307382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)