Motion
KIT ASC M8-1.25X12 (12)

REXNORD INC
KIT ASC M8-1.25X12 (12)

KIT ASC M8-1.25X12 (12)
Mi Item #02354416
MFR #KIT ASC M8-1.25X12 (12)
Price$37.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT ASC M8-1.25X12 (12)

KIT ASC M8-1.25X12 (12)
Mi Item #02354416
MFR #KIT ASC M8-1.25X12 (12)

Mfr description
7393097 KIT ASC M8-1.25X12MM (12)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.50/each

Specifications

Dimensions

  • Coupling Size Code
    110
  • Screw Length
    12 mm
  • Thread Size
    M8x1.25

Details

  • Manufacturer Catalog Number
    7393097
  • Material
    Steel
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    Hub Fastener Kit
  • Series
    Viva
  • UPC_NO
    793699253573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)