Motion
23072KEMBW906A

TIMKEN
23072KEMBW906A

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #02354600
MFR #23072KEMBW906A
Price$30,788.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23072KEMBW906A

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #02354600
MFR #23072KEMBW906A

Mfr description
23072 KYMB W906A
  • (W906A) Modification used mainly in Paper industry
  • Inner and outer ring with P5 running accuracy and high points of eccentricity marked
  • Bearing inspected to certain quality control requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,788.83/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    134 mm
  • Precision Rating
    Not Rated
  • Weight
    230.51 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Manufacturer Upc Number
    087796177635
  • Max Rpm
    800 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796177635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)