Motion
23260KEMBW906A

TIMKEN
23260KEMBW906A

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02354611
MFR #23260KEMBW906A
Your Price$35,910.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23260KEMBW906A

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #02354611
MFR #23260KEMBW906A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35,910.26/each(List $44,265.68)

Overview

Mfr description
23260KEMBW906A
  • (W906A) Modification used mainly in Paper industry
  • Inner and outer ring with P5 running accuracy and high points of eccentricity marked
  • Bearing inspected to certain quality control requirements
  • Standard lubrication holes and groove in outer ring
  • Case carburized inner ring and rollers

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    560 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    232
  • Manufacturer Upc Number
    087796176324
  • UPC_NO
    087796176324
  • Weight
    414.93 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought