Motion
23264KEMBW906AC3

TIMKEN
23264KEMBW906AC3

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #02354614
MFR #23264KEMBW906AC3
Price$54,358.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23264KEMBW906AC3

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 208 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #02354614
MFR #23264KEMBW906AC3

Mfr description
23264KEMBW906AC3
  • (W906A) Modification used mainly in Paper industry
  • Inner and outer ring with P5 running accuracy and high points of eccentricity marked
  • Bearing inspected to certain quality control requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54,358.43/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    8.1890 in
  • Outside Diameter  
    580 mm
  • Overall Width  
    208 mm
  • Weight
    522.98 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    1070000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796176560
  • Maximum RPM (Grease)
    490 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    1590000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796176560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)