Motion
23260KEMBW906AC3

TIMKEN
23260KEMBW906AC3

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #02354637
MFR #23260KEMBW906AC3
Price$44,265.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23260KEMBW906AC3

Spherical Roller Bearing - 300 mm ID, 540 mm OD, 192 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #02354637
MFR #23260KEMBW906AC3

Mfr description
23260 KYMB W906A C3
  • (W906A) Modification used mainly in Paper industry
  • Inner and outer ring with P5 running accuracy and high points of eccentricity marked
  • Bearing inspected to certain quality control requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,265.68/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    192 mm
  • Weight
    414.93 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796176461
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    232
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796176461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)