Motion
R433008889

AVENTICS
R433008889

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, 9.000 in Stroke Length, MP1 Mount, 1.750 in Rod, 1 1/4-12 M Thread
Mi Item #02354696
MFR #R433008889
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433008889

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 2.500 in Bore, 9.000 in Stroke Length, MP1 Mount, 1.750 in Rod, 1 1/4-12 M Thread
Mi Item #02354696
MFR #R433008889

Mfr description
R433008889 2.5X9CMP1-HHC1.75R 1.25-12M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.500 in
  • Rod - Thread Size
    1 1/4-12 M
  • Rod Diameter
    1.750 in
  • Stroke
    9.000 in

Details

  • Cushion Type
    Both Ends
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    MP1
  • Style
    High Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)