Overview
Mfr description
801684 FMCBE LOCKING KEY CONVERSION KIT
- This kit converts standard FMC(B)E-875 output shafts to the locking key version.
Specifications
- Parts CategoryKits
- For Use With SeriesFMCBE Series Clutch/Brake, FMCBES-875 Series Clutch/Brake, FMCE Clutches
- Bore StyleStraight Shaft
- Bore Size0.8750 in
- RatingsCE, and RoHS
- Bore Diameter0.8750 in
- Additional DetailsLocking key feature eliminates output shaft key rollover common in high cycle rate applications. The locking key output shaft can only be used when inserting into a reducer. Not for use with pulleys or sprockets.
- Manufacturer Product Page
- UPC_NO662284235778
- Weight2.31 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data