Motion
1471208000

SEALMASTER
1471208000

1471208000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self Lubricating
MI ITEM #02354742
MFR #1471208000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1471208000

1471208000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self Lubricating
MI ITEM #02354742
MFR #1471208000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTFD 12Y ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    DELRIN
  • Radial Static Load Capacity
    6600 lbf
  • Operating Temperature Range
    Max 150°
  • Head Diameter
    1.7500 in
  • Lubrication
    Self Lubricating
  • Head Width
    .6870 in
  • Series
    CTFD
  • Manufacturer Catalog Number
    1471208000
  • UPC_NO
    662288727699
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought