Motion
01320
Kleenex Paper Towel Roll - 1 Ply, 8 in Width, 15 in Towel Length, 8-2/5 in Roll Dia., 4 Rolls, White Color
Mi Item #02354875
MFR #01320
Price$37.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Paper Towel Roll - 1 Ply, 8 in Width, 15 in Towel Length, 8-2/5 in Roll Dia., 4 Rolls, White Color
Mi Item #02354875
MFR #01320

Mfr description
01320 CENTER PULL ROLL TOWELS,PREMIERE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.07/each

Specifications

Dimensions

  • Roll Diameter
    8-2/5 in
  • Towel Length
    15 in
  • Towel Width
    8 in

Details

  • Color
    White
  • Manufacturer Upc Number
    10036000013204
  • Number of Rolls
    4
  • Paper Towel Fold Style
    Center Pull Roll
  • Perforation
    Perforated
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Roll
  • Total Number Of Towels
    1000
  • UPC_NO
    10036000013204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)