Motion
LS090/095 JAW IN-SHEAR RING

LOVEJOY INC
LS090/095 JAW IN-SHEAR RING

Jaw Coupling Jaw In-Shear 6-Pin Ring - LS090, LS095 Cplg Size, 2.7500 in OD, Stainless Steel
MI ITEM #02354877
MFR #LS090/095 JAW IN-SHEAR RING
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LS090/095 JAW IN-SHEAR RING

Jaw Coupling Jaw In-Shear 6-Pin Ring - LS090, LS095 Cplg Size, 2.7500 in OD, Stainless Steel
MI ITEM #02354877
MFR #LS090/095 JAW IN-SHEAR RING

Mfr description
LS090/095 JAW IN-SHEAR RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.66/each

Specifications

Dimensions

  • Coupling Size Code
    LS090, LS095
  • Outside Diameter
    2.7500 in
  • Weight
    0.30 lbs

Details

  • Jaw Type
    Jaw In-Shear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144716798
  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Jaw In-Shear Ring
  • Series
    LS
  • UPC_NO
    685144716798

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)