Motion
LS099/100 SHEAR RING

LOVEJOY INC
LS099/100 SHEAR RING

68514471680 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS099, LS100 Cplg Size, Stainless Steel
MI ITEM #02354878
MFR #LS099/100 SHEAR RING
Price$92.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LS099/100 SHEAR RING

68514471680 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS099, LS100 Cplg Size, Stainless Steel
MI ITEM #02354878
MFR #LS099/100 SHEAR RING

Mfr description
LS099/100-JAW IN SHEAR RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.31/each

Specifications

Dimensions

  • Coupling Size Code
    LS099, LS100
  • Outside Diameter
    3.1900 in
  • Weight
    0.60 lbs

Details

  • Jaw Type
    Jaw In-Shear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144716804
  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw In-Shear Ring
  • Series
    LS
  • UPC_NO
    685144716804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)