Motion
68514471681

LOVEJOY INC
68514471681

68514471681 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS110 Cplg Size, Stainless Steel
MI ITEM #02354879
MFR #68514471681
Price$111.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514471681

68514471681 Jaw Coupling Jaw In-Shear 6-Pin Ring - LS110 Cplg Size, Stainless Steel
MI ITEM #02354879
MFR #68514471681

Mfr description
LS110 RING IN-SHEAR 6 PIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.25/each

Specifications

Dimensions

  • Coupling Size Code
    LS110
  • Outside Diameter
    4.0000 in
  • Weight
    0.61 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144716811
  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw In-Shear Ring
  • Series
    LS
  • UPC_NO
    685144716811

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)