Motion
LS110 SHEAR SPDR URE

LOVEJOY INC
LS110 SHEAR SPDR URE

68514471708 Jaw Coupling Spider & Element - Urethane, Jaw In-Shear 6-Pin, Straight Jaw
MI ITEM #02354888
MFR #LS110 SHEAR SPDR URE
Price$125.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LS110 SHEAR SPDR URE

68514471708 Jaw Coupling Spider & Element - Urethane, Jaw In-Shear 6-Pin, Straight Jaw
MI ITEM #02354888
MFR #LS110 SHEAR SPDR URE

Mfr description
LS110-JAW IN SHEAR SPDR-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.43/each

Specifications

Dimensions

  • Coupling Size Code
    LS110
  • Element Thickness
    1.45 in
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    0.094 in
  • Outside Diameter
    4.000 in
  • Weight
    0.35 lbs

Details

  • Compatible Hub Part Number
    LS110
  • Element Durometer
    50 Shore D
  • Element Material
    Urethane
  • Element Type
    Jaw In-Shear 6-Pin
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
    1049|1009|1887|1684#
  • Manufacturer Catalog Number
    68514471708
  • Manufacturer Product Page
    1049|1009|1887|1684
  • Manufacturer Upc Number
    685144717085
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    LS
  • Torque Capacity
    2180 in
  • UPC_NO
    685144717085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)