Motion
BA2B 459312

SKF
BA2B 459312

Angular Contact Bearing - 60 mm Bore, 130 mm OD, 62 mm Width, Open, C0
Mi Item #02354903
MFR #BA2B 459312
Price$2,130.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459312

Angular Contact Bearing - 60 mm Bore, 130 mm OD, 62 mm Width, Open, C0
Mi Item #02354903
MFR #BA2B 459312

Mfr description
BA2B-459312 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,130.68/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    35 °, 40 °
  • Inner Ring Width
    62 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    62 mm
  • Precision Rating
    Not Rated
  • Weight
    8.38 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B-459312 BRG
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316577312891
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    31500
  • Row Type Fill Slot
    2
  • Series
    BA2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577312891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)