1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OIL-DRI CORP OF AMERICA
L90855
Sorbent Containment Boom - 8" x 10 ft, 8 in Dia., 10 ft Long
MI ITEM #
02355045
MFR #
L90855
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Holders and Mounting
OIL-DRI CORP OF AMERICA L90855
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OIL-DRI CORP OF AMERICA
L90855
Sorbent Containment Boom - 8" x 10 ft, 8 in Dia., 10 ft Long
MI ITEM #
02355045
MFR #
L90855
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
L90855 OIL-ONLY BOOM 8/10 8"D X 10'L
Specifications
Application
Oil Only
Dimensions
8" x 10 ft
Diameter
8 in
Length
10 ft
Weight
48.00 lbs
Fluids Absorbed
Petroleum
Package Quantity
4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data