Motion
831-32-51-01 ANNULAR ASSEMBLY

REXNORD INC
831-32-51-01 ANNULAR ASSEMBLY

Split Annular Bearing - 2.0000 in Bore, 3.1875 in OD
Mi Item #02355204
MFR #831-32-51-01 ANNULAR ASSEMBLY
Price$996.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
831-32-51-01 ANNULAR ASSEMBLY

Split Annular Bearing - 2.0000 in Bore, 3.1875 in OD
Mi Item #02355204
MFR #831-32-51-01 ANNULAR ASSEMBLY

Mfr description
831-32-51-01 ANNULAR ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.08/each

Specifications

Dimensions

  • Ball Diameter
    2.8750 in
  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    3.1875 in
  • Overall Width
    1.7500 in

Details

  • Liner Material
    Polyester Fiber
  • Lubrication Type
    Self Lubricating
  • Outer Ring Material
    Carbon Steel
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)