Motion
2BK83 X 1-1/8  SHEAVE

DODGE
2BK83 X 1-1/8 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1-1/8 in Bore Size, 8.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #02355234
MFR #2BK83 X 1-1/8 SHEAVE
Price$238.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2BK83 X 1-1/8 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, 1-1/8 in Bore Size, 8.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #02355234
MFR #2BK83 X 1-1/8 SHEAVE

Mfr description
2MB80 1-1/8 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.16/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/8 in
  • Face Width  
    1.6875 in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter  
    8.0000 in
  • Weight
    8 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    775829008024
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    775829008024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)