Motion
10X18X6 HMS48 R

CR SEALS (SKF)
10X18X6 HMS48 R

Single Lip Oil Seal - Solid, 10 mm Shaft Dia., 18 mm OD, 6 mm Overall Width, HMS48 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02355413
MFR #10X18X6 HMS48 R
Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
10X18X6 HMS48 R

Single Lip Oil Seal - Solid, 10 mm Shaft Dia., 18 mm OD, 6 mm Overall Width, HMS48 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #02355413
MFR #10X18X6 HMS48 R

Mfr description
10X18X6 HMS48 R NITRILE SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.85/each

Specifications

Dimensions

  • Outside Diameter
    18 mm
  • Overall Width
    6 mm
  • Shaft Diameter
    10 mm
  • Weight
    0.55 lbs

Details

  • Case Design
    Rubber outside diameter
  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400100;400101;400104;400105
  • Construction Description
    Oil seal
  • Design Type
    HMS48
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316579045247
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Engines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)