Motion
LA049S
Disposable Gloves, Nitrile, Powdered, Blue, S, 100 PK
Mi Item #02355574
MFR #LA049S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves, Nitrile, Powdered, Blue, S, 100 PK
Mi Item #02355574
MFR #LA049S

Mfr description
LA049/S NITRILE GLOVE 4MIL 9" LONG SML
  • Provides more puncture resistance than natural rubber latex or vinyl gloves
  • 5mil thickness
  • Color: Blue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    24 cm
  • Thickness
    4.7 mil

Details

  • Application
    Agriculture, Chemical, Food Services, Municipal Services, Oil and Gas
  • Color
    Blue
  • Cuff Type
    Beaded
  • Material
    Nitrile
  • Package Quantity
    100
  • Powder Style
    Powdered
  • Product Line
    "Dexi-Task™"
  • Standards Met
    ANSI/ISEA 105 - ASTM D3389-05, ANSI/ISEA 105 - ASTM F1790-97, EN374, EN388, EN420, OSHA Standard -29 CFR 1915.157, USDA and FDA Regulations, 21 CFR
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)