Motion
180H CONN LINK CP

RENOLD JEFFREY
180H CONN LINK CP

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #02355611
MFR #180H CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180H CONN LINK CP

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #02355611
MFR #180H CONN LINK CP

Mfr description
180H CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    77.94 mm
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    35.48 mm
  • Link Plate Height
    53.51 mm
  • Link Plate Thickness
    0.3120 in, 7.92 mm
  • Pin Diameter
    17.46 mm
  • Pin Length
    2.9120 in, 73.95 mm
  • Pitch
    2-1/4 in
  • Plate Height
    0.9500 in
  • Roller Diameter
    35.71 mm
  • Roller Width
    1.3970 in, 35.48 mm
  • Weight
    2.10 lbs
  • Weight per Foot
    10.18 lbs, 15.149 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    180H
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    180H CONN LINK CP
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Shock Resistant
  • Series
    180H
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    6623900529200
  • Working Load Capacity
    14200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)