Motion
180H HEAVY OL

RENOLD JEFFREY
180H HEAVY OL

Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered
MI ITEM #02355617
MFR #180H HEAVY OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180H HEAVY OL

Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered
MI ITEM #02355617
MFR #180H HEAVY OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180H OFFSET LINK

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    35.71 mm
  • Inside Width
    35.48 mm
  • Link Plate Height
    53.51 mm
  • Link Plate Thickness
    8.13 mm
  • Pin Diameter
    17.46 mm
  • Chain Overall Width
    77.94 mm
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI
  • UPC_NO
    6623900529217
  • Weight
    1.93 lbs
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text