Motion
50 SYNO OL 2-PIT

RENOLD JEFFREY
50 SYNO OL 2-PIT

Offset Link - 50 / 5/8 in Pitch
Mi Item #02355621
MFR #50 SYNO OL 2-PIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
50 SYNO OL 2-PIT

Offset Link - 50 / 5/8 in Pitch
Mi Item #02355621
MFR #50 SYNO OL 2-PIT

Mfr description
50 SYNO 2 PITCH OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    20.4 mm
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    9.40 mm
  • Link Plate Height
    15.09 mm
  • Link Plate Thickness
    2.03 mm
  • Pin Diameter
    5.09 mm
  • Roller Diameter
    10.16 mm

Details

  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Syno
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    662390053471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)