Motion
60 SYNO OL 2-PIT

RENOLD JEFFREY
60 SYNO OL 2-PIT

Offset Link - 60 / 3/4 in Chain & Pitch, Riveted, Carbon Steel Material, Nickel Plated Finish
Mi Item #02355622
MFR #60 SYNO OL 2-PIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60 SYNO OL 2-PIT

Offset Link - 60 / 3/4 in Chain & Pitch, Riveted, Carbon Steel Material, Nickel Plated Finish
Mi Item #02355622
MFR #60 SYNO OL 2-PIT

Mfr description
60 SYNO 2 PITCH OFFSET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    25.3 mm
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    2.39 mm
  • Pin Diameter
    5.96 mm
  • Pin Length
    1.0630 in, 27 mm
  • Pitch
    3/4 in
  • Plate Height
    0.6870 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    0.4950 in, 12.57 mm
  • Weight
    1.16 lbs, 1.73 kg
  • Weight per Foot
    1.16 lbs, 1.73 kg/m

Details

  • Application
    Food Grade, Packaging, Sawmills, Car Assembly
  • Chain Construction
    Riveted
  • Chain Number
    60SYNO
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    American Standard
  • Chain Type
    Self-Lube Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60 SYNO OL 2-PIT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Syno
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Offset Link
  • UPC_NO
    662390053696
  • Working Load Capacity
    1950 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)