Motion
SD17X23X3A
Oil Seal - Solid, 17 mm Shaft Dia., 23 mm OD, 3 mm Overall Width, Polyurethane Rubber Lip Material
Mi Item #02355742
MFR #SD17X23X3A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 17 mm Shaft Dia., 23 mm OD, 3 mm Overall Width, Polyurethane Rubber Lip Material
Mi Item #02355742
MFR #SD17X23X3A

Mfr description
SD17X23X3-A SEAL, DOUBLE LIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    23 mm
  • Overall Width
    3 mm
  • Shaft Diameter
    17 mm
  • Weight
    0.01 lbs

Details

  • Casing
    Rubber
  • Continuous Temperature Range
    -30 °C to +110 °C
  • Lip Material
    Polyurethane Rubber
  • Lip Type
    Double Lip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4054364122614
  • Seal Type
    Doulble Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)