Motion
020305
Gauze Bandage, 4'' X 6 Yd, 1 per unit
MI ITEM #02355746
MFR #020305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gauze Bandage, 4'' X 6 Yd, 1 per unit
MI ITEM #02355746
MFR #020305

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
020305 GAUZE BANDAGE 4" X 6YD

Specifications

  • Body Part Application
    Any Body Part
  • Length
    6 yd
  • Water Resistance
    Non-Water Resistant
  • Adhesiveness
    Non-Adhesive
  • Package Quantity
    2
  • Width
    4 in
  • UPC_NO
    821812009773

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text