Motion
KBO25-PP-AS

INA (SCHAEFFLER)
KBO25-PP-AS

Open Round Rail Ball Bushing - KBO Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Width, 2850 N Load Capacity
MI ITEM #02355782
MFR #KBO25-PP-AS
Your Price$260.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KBO25-PP-AS

Open Round Rail Ball Bushing - KBO Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Width, 2850 N Load Capacity
MI ITEM #02355782
MFR #KBO25-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$260.98/each(List $300.12)

Overview

Mfr description
KBO25-PP-AS

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Closure Type
    Open
  • Overall Width
    58 mm
  • Seal Type
    2 Seals
  • Lubrication
    Linear Lube
  • Inner Ring Width
    43.7 mm
  • Load Capacity
    2850 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    58 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    KBO
  • UPC_NO
    4054364120634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought