Motion
KBS30-PP-AS

INA (SCHAEFFLER)
KBS30-PP-AS

Closed Round Rail Ball Bushing - KBS Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Width, 3800 N Load Capacity
MI ITEM #02355797
MFR #KBS30-PP-AS
List Price$291.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KBS30-PP-AS

Closed Round Rail Ball Bushing - KBS Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Width, 3800 N Load Capacity
MI ITEM #02355797
MFR #KBS30-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.34/each for your price

Overview

Mfr description
KBS30-PP-AS

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Closure Type
    Closed
  • Overall Width
    68 mm
  • Seal Type
    2 Seals
  • Lubrication
    Linear Lube
  • Inner Ring Width
    51.7 mm
  • Load Capacity
    3800 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    68 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    KBS
  • UPC_NO
    4012802047431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text