Motion
KH12-P
Closed Round Rail Ball Bushing - KH Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 1.1023 in Overall Length, 179.856 lbf Load Capacity, Closed
MI ITEM #02355806
MFR #KH12-P
Your Price$55.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 1.1023 in Overall Length, 179.856 lbf Load Capacity, Closed
MI ITEM #02355806
MFR #KH12-P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$55.24/each(List $63.53)

Overview

Mfr description
KH12-P

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    19 mm
  • Overall Length
    1.1023 in
  • Closure Type
    Closed
  • Overall Width
    28 mm
  • Lubrication
    Linear Lube
  • Static Load Capacity
    166.367 lbf
  • Dynamic Load Capacity
    179.856 lbf
  • Load Capacity
    800 N
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    28 mm
  • Precision Rating
    Not Rated
  • Series
    KH
  • UPC_NO
    4047643176996

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought