Motion
KH30-P
Closed Round Rail Ball Bushing - KH Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 1.9685 in Overall Length, 741.906 lbf Load Capacity, Closed
Mi Item #02355811
MFR #KH30-P
Price$84.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 30 mm Shaft Diameter, 40 mm Outside Diameter, 1.9685 in Overall Length, 741.906 lbf Load Capacity, Closed
Mi Item #02355811
MFR #KH30-P

Mfr description
KH30-P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.22/each

Specifications

Dimensions

  • Outer Ring Width
    50 mm
  • Outside Diameter
    40 mm
  • Overall Length
    1.9685 in
  • Overall Width
    50 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    741.906 lbf
  • Load Capacity
    3300 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KH
  • Static Load Capacity
    696.942 lbf
  • UPC_NO
    4047643177030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)