Motion
KH40-P
Closed Round Rail Ball Bushing - KH Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length, Closed
Mi Item #02355812
MFR #KH40-P
Price$147.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 40 mm Shaft Diameter, 52 mm Outside Diameter, 60 mm Overall Length, Closed
Mi Item #02355812
MFR #KH40-P

Mfr description
KH40-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.74/each

Specifications

Dimensions

  • Outer Ring Width
    60 mm
  • Outside Diameter
    52 mm
  • Overall Length
    60 mm
  • Overall Width
    60 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Harmonization Code
    8482105012
  • Load Capacity
    5300 N
  • Lubrication
    Linear Lube
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Series
    KH
  • Type
    Linear Ball
  • UPC_NO
    4012802642216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)