Motion
TSUZ16PD
Low Profile Rail - Series: TSUZ PD, Aluminum, Low Profile, Nominal Diameter: 1.000 in, Overall Length: C.T.L.
Mi Item #02355829
MFR #TSUZ16PD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Rail - Series: TSUZ PD, Aluminum, Low Profile, Nominal Diameter: 1.000 in, Overall Length: C.T.L.
Mi Item #02355829
MFR #TSUZ16PD

Mfr description
TSUZ16PD SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter
    1.000 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Rail
  • Manufacturer Catalog
  • Material
    Aluminum
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Options Included
    Pre-Drilled
  • Rail Profile
    Low Profile
  • Rail Style
    Low Profile
  • Series
    TSUZ PD
  • Shafting Style
    Cut to Length
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)