Motion
TSUZ24PD
Low Profile Rail - Series: TSUZ PD, Aluminum, Low Profile, Nominal Diameter: 1.500 in, Overall Length: C.T.L.
MI ITEM #02355833
MFR #TSUZ24PD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Rail - Series: TSUZ PD, Aluminum, Low Profile, Nominal Diameter: 1.500 in, Overall Length: C.T.L.
MI ITEM #02355833
MFR #TSUZ24PD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TSUZ24PD SHAFT

Specifications

  • Component Type
    Rail
  • Rail Profile
    Low Profile
  • Measurement Standard
    Inch
  • Nominal Diameter
    1.500 in
  • Overall Length
    C.T.L.
  • Material
    Aluminum
  • Shafting Style
    Cut to Length
  • Rail Style
    Low Profile
  • Operating Temperature Range
    -4 to +176 °F
  • Options Included
    Pre-Drilled
  • Series
    TSUZ PD
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text