Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Profile Rail - Series: TSWZ PD, Aluminum, Standard Profile, Nominal Diameter: .500 in, Overall Length: C.T.L.
MI ITEM #02355837
MFR #TSWZ08PD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TSWZ08PD SHAFT

Specifications

  • Component Type
    Rail
  • Rail Profile
    Standard Profile
  • Measurement Standard
    Inch
  • Nominal Diameter
    .500 in
  • Overall Length
    C.T.L.
  • Material
    Aluminum
  • Shafting Style
    Cut to Length
  • Rail Style
    Aluminum Support Rail
  • Operating Temperature Range
    -4 to +176 °F
  • Options Included
    Pre-Drilled
  • Series
    TSWZ PD
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text