Motion
TSWZ16
Standard Profile Rail - Series: TSWZ, Aluminum, Standard Profile, Nominal Diameter: 1.000 in, Overall Length: C.T.L.
MI ITEM #02355841
MFR #TSWZ16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Profile Rail - Series: TSWZ, Aluminum, Standard Profile, Nominal Diameter: 1.000 in, Overall Length: C.T.L.
MI ITEM #02355841
MFR #TSWZ16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter
    1.000 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Rail
  • Manufacturer Catalog
  • Material
    Aluminum
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Rail Profile
    Standard Profile
  • Rail Style
    Aluminum Support Rail
  • Series
    TSWZ
  • Shafting Style
    Cut to Length

Overview

Mfr description
TSWZ16 SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought