Overview
Mfr description
TSWZ32PD SHAFT
Specifications
- Component TypeRail
- Rail ProfileStandard Profile
- Measurement StandardInch
- Nominal Diameter2.000 in
- Overall LengthC.T.L.
- MaterialAluminum
- Shafting StyleCut to Length
- Rail StyleAluminum Support Rail
- Operating Temperature Range-4 to +176 °F
- Options IncludedPre-Drilled
- SeriesTSWZ PD
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data