Motion
W16
Random Length Shafting - Carbon Steel, 16 mm Diameter, C.T.L. Overall Length, H6
Mi Item #02355856
MFR #W16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 16 mm Diameter, C.T.L. Overall Length, H6
Mi Item #02355856
MFR #W16

Mfr description
W16H6 SHAFT
  • Price per inch
  • Cut to length upon request
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter  
    16 mm
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373290215
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Rail Profile
    Standard Profile
  • Shafting Style
    Cut to Length
  • Tolerance Class
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)