Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
W16-X46CR13

Round Shafting - Stainless Steel, 16 mm Diameter, 6.000 mm Overall Length
MI ITEM #02355857
MFR #W16-X46CR13

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
W16-X46CR13 SHAFT
  • High precision raceways for economical linear guidance systems
  • Made from corrosion-resistant steel to ISO 683-17 and EN 10 880
  • Can be designed to include radial or axial tapped holes as well as special end configurations
  • Also available in standard steel and standard steel with hard chromium plating

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Metric
  • Nominal Diameter
  • Overall Length
    6.000 mm
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    035373290420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text