Motion
W25
Random Length Shafting - Carbon Steel, 25 mm Diameter, C.T.L. Overall Length, H6
MI ITEM #02355862
MFR #W25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 25 mm Diameter, C.T.L. Overall Length, H6
MI ITEM #02355862
MFR #W25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W25H6 SHAFT
  • Price per inch
  • Cut to length upon request

Specifications

  • Component Type
    Shafting
  • Rail Profile
    Standard Profile
  • Measurement Standard
    Metric
  • Nominal Diameter
  • Overall Length
    C.T.L.
  • Material
    Carbon Steel
  • Shafting Style
    Cut to Length
  • Tolerance Class
    H6
  • Manufacturer Catalog
  • Manufacturer Upc Number
    035373290246

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text