Motion
W25-X46CR13

INA (SCHAEFFLER)
W25-X46CR13

Round Shafting - Stainless Steel, 25 mm Diameter, 6.000 mm Overall Length
Mi Item #02355863
MFR #W25-X46CR13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
W25-X46CR13

Round Shafting - Stainless Steel, 25 mm Diameter, 6.000 mm Overall Length
Mi Item #02355863
MFR #W25-X46CR13

Mfr description
W25-X46CR13 SHAFT
  • High precision raceways for economical linear guidance systems
  • Made from corrosion-resistant steel to ISO 683-17 and EN 10 880
  • Can be designed to include radial or axial tapped holes as well as special end configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter  
    25 mm
  • Overall Length
    6.000 mm

Details

  • Component Type
    Shafting
  • Manufacturer Upc Number
    035373290444
  • Material
    Stainless Steel
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)